Beli jual mikroskop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- Dino-Lite Adjustable Articulating Arm with Single Locking KnobDeskripsi:Stand MS33A adalah lengan artikulasi yang dapat disetel sepenuhnya yang dirancang untuk kamera mikroskop Dino-Lite. Lengan pengartikulasi dapat ditangani dan disesuaikan hanya dengan satu tangan dengan mekanisme penguncian satu tombol yang ketika dikencangkan akan menahan Dino-Lite pada posisi yang diinginkan. Ketika direntangkan datar, lengan memiliki jangkauan 9inch.atribut:
- Dimensions (mm): 52.5x52.5x135
- Stand Type: Portable, Rotatable Swivel
- Megacools Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Contact Cleaner Merupakan Cairan yang berfungsi untuk membersihkan komponen elektronik dari kotoran, minyak, gemuk, dan debu, bereaksi dengan cepat, tidak menghantarkan listrik, cepat mengering, tanpa meninggalkan residu. Aman digunakan pada permukaan Plastik, Fabric, Coating Painted, DLL.Cocok digunakan untuk membersihkan:- Video head/drums- Navigation & Telecommunication equipment- Counter- Marine Electronics equipment- Servo equipment- PABX & Fax machine- Transmitters & Receivers- PC Card/modules-socket & plugs- Micro-processors- Micro relay contacts- Elevator Controllers- Calculators- Sound equipment- Laboratory & precision electronic equipment- Connectors- Synchronisers- Recorders- Selsyns- Solenoids- Potentiometers- Tape Heads. Tunes- Jewel bearings- Meter registers- Oscilloscopes- Karaoke equipmentCARA PAKAI : Kocok sebelum digunakan. Semprotkan dari jarak 15 -20 cm pada bidang atau benda yang akan dibersihkan.atribut:
- Volume (ml): 500
- Sail Brand Object Glass (Kaca Preparat)Deskripsi:Kaca Preparat/Object Glass (Clear Glass)Ground edgesatribut:
- Glass Size (mm): 25.4x76.2 (1x3inch)
- Glass Type: Transparent
- Glass Thickness (mm): 1.0-1.2
- Dragon Pel Lantai P 15 (Floor Mop)Deskripsi:Mop Pel P15 Sumbu DragonPel rumah dengan tampilan simple, menarik dan bermutu tinggi dengan menggunakan bahan-bahan terbaik dan eco friendlyDijual 1 Set : Kepala pel + Gagang panjangSpesifikasi :- Panjang Gagang Pel(besi) Standard 110 Cm (Warna abu-abu garis)- Bahan Sumbu Terbaik- Daya Serap Tinggi- Gampang Dijemur- Tahan Lamaatribut:
- Dimensions Box (mm): 1160x400x335
- Handle Length (cm): 110
- Color: White
- Dino-Lite Miniature Stand With The HD-P1 HolsterDeskripsi:MS-08B adalah stand portabel sederhana yang kokoh dengan sarung HD-P1. Tinggi tiang 15cm.atribut:
- Dimensions (mm): (Pole) 145x10, (Base) 100x75
- Package Dimensions (cm): 9.5x4x14
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- Dino-Lite Compact Stand with Precision Fokus KnobDeskripsi:MS34B berfungsi untuk mengatur fokus agar lebih presisi dan stabil waktu visualisai dan pengukuran. Dengan gerakan vertikal MS34B/MS34B-R2 membuat penglihatan tinggi lebih stabil. Kami rekomendasikan stand ini untuk Dino-Lite 500x model seperti AM4113T5 atau Dino-Lite dengan pembesaran 200x.atribut:
- Dimensions (mm): 115x75x130
- Package Dimensions (mm): 13x13x10
- Weight (g): 260
- Mitutoyo Profile ProjectorDeskripsi:-Necessary accessories are: 264-156E or 174-183E and 12AAF182-Projector screen :Effective diameter : 353 mmScreen material: Fine-ground glassScreen rotation: ±360°, fine feed and clampAngle display: Digital counter (LED)Resolution: 1' or 0.01° (switchable)Range: ±370°ABS/INC mode switching, Zero SetReference lines: Cross-hairs-Contour illumination:Light source: Halogen bulb (24V, 150W)Optical system: Telecentric systemFunctions: 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan"-Surface illumination:Light source: Halogen bulb (24V, 150W)Optical system: Vertical illumination Functions: Adjustable condenser lens, 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan-Remarks :Necessary accessories are: 264-156E or 174-183E and 12AAF182
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
Daftar Harga jual mikroskop Terbaru October 2026
| Dino-Lite Microscope | Rp11.999.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.099.900 |
| Dino-Lite Microscope Digital (Mikroskop Digital) | Rp3.599.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.599.900 |
| Dino-Lite Microscope | Rp14.999.900 |
| Dino-Lite Lensa Microscope Digital | Rp13.999.900 |
| Insize Digital Measuring Microscope (Mikroskop) | Rp6.999.900 |
| Dino-Lite Adjustable Articulating Arm with Single Locking Knob | Rp8.599.900 |
| Megacools Contact Cleaner (Pembersih Komponen Elektronik) | Rp54.900 |
| Aurora Showcase Cooler Aluminium Series (Lemari Pendingin) | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/n7P103679835-1.jpg)
/p2P101562902-8.jpg)


/loP105874780-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Megacools%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/82P105717290-1.jpg)
/8cP103627300-2.jpg)
/mwP102115824-10.jpg)
/obP106782875-1.jpg)
/kxP105232753-1.jpg)
/P103052852-3.jpg)

/ifP105678663-9.jpg)



/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)